Check Availability
  • SINGER SAFETY 

    Noise Reduction Partition Panel,Gray

  • Item # 48TA26
  • Mfr. Model # 15012548U
Noise Reduction Partition Panel,Gray
Qty
  • Web Price
    $920.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48TA26
Mfr. Model # 15012548U
UNSPSC #30141601
Shipping Weight 197.0 lbs
Country of Origin USA *
Item Noise Reduction Partition Panel
Width 4 ft.
Length 25 ft.
Thickness 2"
Color Gray
Noise Reduction Coefficient (NRC) 0.65
Material Quilted Fiberglass
Temp. Range 0 Degrees to 1000 Degrees F
Resistant To Oils, Grease, Moisture, Mild Acids, Alkalis, Dirt, Dust and Salt Atmospheres
Coverage 100 sq. ft.
Standards ANSI S1.6
Includes 4 ft. x 25 ft. Panel Quilted Fiberglass
Application Sound Absorption Well Suited for Harsh Environments Such as Nightclubs, Restaurants, Gymnasiums, Multi Purpose Rooms, Commercial Facilities, and Industrial Facilities
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms