Check Availability
  • SINGER SAFETY 

    Noise Reduc Pnl, Strt, 12x12x2 In Fbrgls

  • Item # 8VLX8
  • Mfr. Model # 221241212
Noise Reduc Pnl, Strt, 12x12x2 In Fbrgls
Qty
  • Web Price
    $1,282.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8VLX8
Mfr. Model # 221241212
UNSPSC #46181903
Shipping Weight 97.0 lbs
Country of Origin USA *
Item Noise Reduction Partition Panel
Width 12 ft.
Thickness 2"
Noise Reduction Coefficient (NRC) 0.70
Material Fiberglass
Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent
Resistant To Oil, grease, mildew
Standards ASTM E84-Class A Fire Rating
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms