Check Availability
  • SINGER SAFETY 

    Noise Reduc Panel, Crvd Barrier, 12x4x2

  • Item # 9HY63
  • Mfr. Model # 22125C412
Noise Reduc Panel, Crvd Barrier, 12x4x2
Qty
  • Web Price
    $813.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9HY63
Mfr. Model # 22125C412
UNSPSC #46181903
Shipping Weight 80.001 lbs
Country of Origin USA *
Item Noise Reduction Partition Panel
Width 4 ft.
Thickness 2"
Color Gray
Noise Reduction Coefficient (NRC) 0.65
Material Fiberglass
Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent
Resistant To Oil, grease, mildew
Coverage Reduces up to 21 dBa
Standards ASTM E84-Class A Fire Rating
Includes 1-Panel, Curved Track, Connectors, Rollers
Application Noise Abatement
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms