Check Availability
  • SINGER SAFETY 

    Noise Reduc Panel, Strt Barrier, 10x8x2

  • Item # 9CGH7
  • Mfr. Model # 22125812
Noise Reduc Panel, Strt Barrier, 10x8x2
Qty
  • Web Price
    $1,426.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9CGH7
Mfr. Model # 22125812
UNSPSC #46181903
Shipping Weight 164.0 lbs
Country of Origin USA *
Item Noise Reduction Partition Panel
Width 8 ft.
Thickness 2"
Color Gray
Noise Reduction Coefficient (NRC) 0.65
Material Fiberglass
Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent
Resistant To Oil, grease, mildew
Coverage Reduces up to 21 dBa
Standards ASTM E84-Class A Fire Rating
Includes 2-Panels, Strt Track, Connectors,Rollers
Application Noise Abatement
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms