Check Availability
  • SINGER SAFETY 

    Noise Reduc Panel, Strt, 8x12x1 Fiberglass

  • Item # 8RNN3
  • Mfr. Model # 22123128
Noise Reduc Panel, Strt, 8x12x1 Fiberglass
Qty
  • Web Price
    $754.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8RNN3
Mfr. Model # 22123128
UNSPSC #46181903
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Noise Reduction Partition Panel
Width 12 ft.
Thickness 1"
Color Gray
Noise Reduction Coefficient (NRC) 0.85
Material Fiberglass
Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent
Resistant To Oil, Grease, Mildew
Coverage Reduces up to 12 dBa
Standards ASTM E84-Class A Fire Rating
Includes (3) 4 ft. x 94" Panels, (3) Chain Connectors, (3) Threaded Rod Adapters, (2) End Stops, (15) Two Wheel Rollers, (2) 6 ft. Straight Track
Application Noise Abatement
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms