Check Availability
Cotton Duck Welding Screen, 6 ft. H x 9 ft.W x 0.025" Thick, Olive
  • SINGER SAFETY 

    Cotton Duck Welding Screen, 6 ft. H x 9 ft.W x 0.025" Thick, Olive

  • Item # 9HN74
  • Mfr. Model # 12-015596
  • (1)
  • Web Price
    $307.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9HN74
Mfr. Model # 12-015596
UNSPSC #23171528
Shipping Weight 28.0 lbs
Country of Origin USA *
Welding Protection Sub-Category Screens
Item Welding Screen
Protective Height 6 ft.
Protective Width 9 ft.
Protective Color Olive
Protective Material Cotton Duck
Protective Thickness 0.025"
Material Weight 12 oz./sq. yd.
Withstand Temp. 150 Degrees F
With Grommet / Without Grommet Without Grommet

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms