Check Availability
  • SINGER SAFETY 

    Acoustic Screen, Modular, Gray, 4-1/2 x8ft.

  • Item # 9TXL9
  • Mfr. Model # 22-310148
Acoustic Screen, Modular, Gray, 4-1/2 x8ft. Acoustic Screen,Modular,Gray,4-1/2 x8ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9TXL9
Mfr. Model # 22-310148
UNSPSC #81141803
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Acoustic Screen
Width 4-1/2 ft.
Length 8 ft.
Thickness 1"
Color Gray
Noise Reduction Coefficient (NRC) 0.70
Material Fiberglass, Steel Frame , Vinyl Barrier Screen, Hook-and-Loop Closure
Temp. Range Facing;180 degrees F / Fiberglass 1000 Degrees F
Resistant To Oil, grease, mildew
Coverage Reduces up to 21 dBa
Standards AS8A-84 flame and smoke, Class A fire ratings.
Includes Steel tubing frame with detachable platform legs and connector clips
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms