Check Availability
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS 

    15/16" Dia. Plastic Mixing Nozzle for AT Anchoring Adhesive, 4ZDD4, 4ZDD5, 4ZDD6

  • Item # 39H821
  • Mfr. Model # AMN19Q-G5
15/16" Dia. Plastic Mixing Nozzle for AT Anchoring Adhesive,  4ZDD4, 4ZDD5, 4ZDD6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39H821
Mfr. Model # AMN19Q-G5
UNSPSC #31201616
Catalog Page 2170
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Mixing Nozzle
Item - Adhesive Anchor Accessory Mixing Nozzle
Dia. 15/16"
Anchor Material Plastic
Size 8-5/16"
Mixing Steps Screw Nozzle on End of Cartridge
For Use With AT Anchoring Adhesive, 4ZDD4, 4ZDD5, 4ZDD6
Container Type Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.