Check Availability
  • SIMPSON ELECTRIC 

    Split Core Current Transformer, Primary Range: 0 to 400A, Secondary Range: 0 to 5A

  • Item # 52XH61
  • Mfr. Model # 37033
Split Core Current Transformer, Primary Range: 0 to 400A, Secondary Range: 0 to 5A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52XH61
Mfr. Model # 37033
UNSPSC #39121001
Shipping Weight 3.3 lbs
Country of Origin USA *
Item - Transformer Split Core Current Transformer
Primary Range 0 to 400A
Secondary Range 0 to 5A
Hole Height 2.17"
Hole Width 2.01"
Electrical Connection - Current Transformer Screw Terminal
Window Rectangular
Overall Height 4.92"
Overall Width 4.25"
Overall Depth 2.85"
For Use With Panel Meters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.