Check Availability
  • SIMPSON ELECTRIC 

    Digital Panel Meter, Temperature

  • Item # 3LW52
  • Mfr. Model # M240-0-91-0-F
Digital Panel Meter, Temperature
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3LW52
Mfr. Model # M240-0-91-0-F
UNSPSC #41113637
Catalog Page 559
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Digital Panel Meter
Type Temperature
Input Range Type J T/C
Accuracy +/-0.1% of reading + 2.7 degrees F
Display Span -328 Degrees to 2192 Degrees F
Display Digits 4
Display Red LED
Excitation No
Fits Standard 3/64 DIN Cutout
Connector Type Screw Terminal
Power Required 85-250VAC
Depth 2.36"
Mounting Unique, Allows Stacking of Multiple Meters
Style Mini-Max
Includes Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.