Check Availability
  • SIMPSON 

    Cold Water Hose,3/8 in. D,50 Ft

  • Item # 33HZ31
  • Mfr. Model # 41028
Cold Water Hose,3/8 in. D,50 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HZ31
Mfr. Model # 41028
UNSPSC #47121903
Shipping Weight 10.2 lbs
Country of Origin USA *
Item Cold Water Hose
Hose Length 50 ft.
Max. Pressure 4100 psi
Fitting Size 3/8" Male and Female Quick Connect
Hose Outside Dia. 3/8"
For Use With 33M597, 33M598, 33M599, 33M601
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms