Check Availability
  • SIMPLICITY 

    Square Shafting,18 In L,1.5X1.5 In Dia

  • Item # 2UVD8
  • Mfr. Model # PST24-018
Square Shafting,18 In L,1.5X1.5 In Dia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UVD8
Mfr. Model # PST24-018
UNSPSC #23153030
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Square Shafting
Length 18
Outside Dia. 1.5X1.5
Wall Thickness 0.120"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.