Check Availability
  • SIMPLICITY 

    Square Bearing,2 Sided,For PST16

  • Item # 2UVE8
  • Mfr. Model # SBL16-2E
Square Bearing,2 Sided,For PST16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UVE8
Mfr. Model # SBL16-2E
UNSPSC #31171506
Shipping Weight 0.83 lbs
Country of Origin USA *
Item Square Bearing
Type 2 Sided
Material Aluminum
Length 4
Inside Dia. 1.062 x 1.062
Outside Dia. 1.722 x 1.722
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.