Check Availability
  • SIMPLICITY 

    Square Bearing, 4 Sided, 4 In L, For PST16

  • Item # 2UVE7
  • Mfr. Model # SB24-4E
Square Bearing, 4 Sided, 4 In L, For PST16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UVE7
Mfr. Model # SB24-4E
UNSPSC #31171506
Shipping Weight 1.16 lbs
Country of Origin USA *
Item Square Bearing
Type 4 Sided
Material Aluminum
Length 3.125
Inside Dia. 1.625 x 1.625
Outside Dia. 2.3 x 2.3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.