Check Availability
  • SIMPLEX 

    Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Satin Chrome

  • Item # 31NG95
  • Mfr. Model # 5021RWL26D41
Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31NG95
Mfr. Model # 5021RWL26D41
UNSPSC #46171619
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Mechanical Push Button Lockset
Handle Type Winston Lever
Function Entry with Key Override
Key Override Options Replaceable Core Sargent
Hand Factory Left, Field Reversible
Finish Satin Chrome
Door Thickness 1-3/8" to 2-1/4"
Keypad 5 Button, Vandal Resistant
Backset 2-3/4"
Grade 1
ADA Compliant Yes
Fire Rated 3 hr.
Case Material Solid Cast Zinc
Series 5000
Outside Height 8-7/8"
Outside Width 3-3/8"
Outside Depth 3-13/16"
Inside Height 8-7/8"
Inside Width 3-3/16"
Inside Depth 2-1/8"
Latch Length 1/2"
Max. User Codes 1
Standards ANSI/BHMA A156.2
Weather Resistant Yes
Includes Latch, Strike, Strike Plate and Box, Full Scale Template, Hardware For Thin and Thick Doors
Manufacturers Warranty Length 3 yr.
Electrical/Mechanical Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms