Check Availability
  • SIMPLEX 

    Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Passage, Lockou

  • Item # 31NG60
  • Mfr. Model # RR8148B26D41
Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry with Key Override, Passage, Lockou
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31NG60
Mfr. Model # RR8148B26D41
UNSPSC #46171619
Shipping Weight 12.75 lbs
Country of Origin Mexico *
Item Mechanical Push Button Lockset
Handle Type Lever
Function Entry with Key Override, Passage, Lockout, Deadbolt
Key Override Options Best and Equivalents (6 or 7 Pin)
Hand Right Reverse
Finish Satin Chrome
Door Thickness 1-3/4" to 2-1/4"
Keypad 5 Button, Vandal Resistant
Backset 2-3/4"
ADA Compliant Yes
Fire Rated 3 hr.
Case Material Zinc
Series 8100
Outside Height 7-3/8"
Outside Width 3-1/8"
Outside Depth 3-13/16"
Inside Height 9"
Inside Width 3-1/4"
Inside Depth 2-3/8"
Latch Length 1"
Max. User Codes 1
Weather Resistant Yes
Includes Lock Assembly, Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Manufacturers Warranty Length 3 yr.
Electrical/Mechanical Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms