Check Availability
  • SIMPLEX 

    Mechanical Push Button Lockset, Lever, Entry with Key Override, Passage

  • Item # 28XY40
  • Mfr. Model # LL1041B-26D-41
Mechanical Push Button Lockset,  Lever,  Entry with Key Override, Passage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XY40
Mfr. Model # LL1041B-26D-41
UNSPSC #46171619
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Mechanical Push Button Lockset
Handle Type Lever
Function Entry with Key Override, Passage
Key Override Options Best and Equivalents (6 or 7 Pin)
Hand Left
Finish Satin Chrome
Door Thickness 1-3/8" to 2-1/4"
Keypad 5 Button, Vandal Resistant
Backset 2-3/4"
ADA Compliant Yes
Fire Rated 3 hr.
Case Material Zinc
Series L1000
Outside Height 7-3/8"
Outside Width 3-1/8"
Outside Depth 3-13/16"
Inside Height 9"
Inside Width 3-1/4"
Inside Depth 2-3/8"
Latch Length 1/2"
Max. User Codes 1
Standards ANSI 156.2
Weather Resistant Yes
Includes Lock, Template, Manual, Required Installation Hardware, Code Change Plug and Access Key
Manufacturers Warranty Length 3 yr.
Electrical/Mechanical Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms