Check Availability
  • SIMPLEX 

    Mechanical Push Button Lockset, Winston Lever

  • Item # 28XR58
  • Mfr. Model # 5031SWL-26D-41
Mechanical Push Button Lockset,  Winston Lever
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XR58
Mfr. Model # 5031SWL-26D-41
UNSPSC #46171619
Shipping Weight 8.45 lbs
Country of Origin USA *
Item Mechanical Push Button Lockset
Handle Type Winston Lever
Function Entry with Key Override, Interior Code Change D.O.D.
Key Override Options Replaceable Core Schlage
Hand Factory Left, Field Reversible
Finish Satin Chrome
Door Thickness 1-3/8" to 2-1/4"
Keypad 5 Button, Vandal Resistant
Backset 2-3/4"
Grade 1
ADA Compliant Yes
Fire Rated 3 hr.
Case Material Solid Cast Zinc
Series 5000
Outside Height 8-7/8"
Outside Width 3-3/8"
Outside Depth 3-13/16"
Inside Height 8-7/8"
Inside Width 3-3/16"
Inside Depth 2-1/8"
Latch Length 1/2"
Max. User Codes 1
Standards ANSI/BHMA A156.2
Weather Resistant Yes
Includes Lock Assembly, Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Manufacturers Warranty Length 3 yr.
Electrical/Mechanical Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms