Check Availability
  • SIMPLEX 

    Mechanical Push Button Exit Trim, 5 Button, Vandal Resistant, Entry with Key Override, Satin Chrome

  • Item # 31NG67
  • Mfr. Model # LRP1020R26D41
Mechanical Push Button Exit Trim, 5 Button, Vandal Resistant, Entry with Key Override, Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31NG67
Mfr. Model # LRP1020R26D41
UNSPSC #46171619
Shipping Weight 8.0 lbs
Country of Origin Mexico *
Item Mechanical Push Button Exit Trim
Handle Type Lever
Function Entry with Key Override
Key Override Options Replaceable Core Sargent
Hand Right
Finish Satin Chrome
Door Thickness 1-3/8" to 2-1/4"
Keypad 5 Button, Vandal Resistant
ADA Compliant Yes
Fire Rated 3 hr.
Case Material Zinc
Series LP1000
Outside Height 8-3/4"
Outside Width 4-3/8"
Outside Depth 3-15/16"
Max. User Codes 1
Weather Resistant Yes
Includes Installation Manual, Full-Scale Template, Combination Change Tool, And Required Lock Installation Hardware Only
Manufacturers Warranty Length 3 yr.
Electrical/Mechanical Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms