Check Availability
  • SIMPLEX 

    Mechanical Lock, Satin Chrome, 5 Button

  • Item # 31NH36
  • Mfr. Model # 9682C2326D41
Mechanical Lock, Satin Chrome, 5 Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31NH36
Mfr. Model # 9682C2326D41
UNSPSC #46171619
Shipping Weight 1.0 lbs
Country of Origin Mexico *
Item Mechanical Keyless Cabinet Lock
Handle Type Knob
Door Thickness 3/16"
Latch Type Deadbolt with Chamber Return Spring
Trim Plate Included
Bolt Throw End
Keypad 5 Pushbutton, Vandal Resistant
Hand Nonhanded
Finish Satin Chrome
Case Material Cast Metal
Series 9600
Outside Height 5-1/4"
Outside Width 1-3/4"
Outside Depth 3/4"
Latch Length 1"
Max. User Codes 1
Includes Installation Manual, Template, Reference Guide, Operations Manual, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms