Check Availability
  • SIMPLEX 

    2 Ply Kevlar® with Neoprene Lifting Bag

  • Item # 46C533
  • Mfr. Model # B3A
2 Ply Kevlar® with Neoprene Lifting Bag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pneumatic Lifting Bags
• Max. pressure: 464 psi
Bags collapse to 1.1" to 1.2"H to fit into tight spaces, and operate on standard shop air to lift heavy items. Bright "X" molded into each bag provides easy center point placement, while the serrated lifting surface helps keep loads from slipping. 2-ply Kevlar® and neoprene construction stands up to tough, industrial environments.
Show More Close
 

Technical Specifications

Item # 46C533
Mfr. Model # B3A
UNSPSC #24101614
Shipping Weight 3.5 lbs
Country of Origin Slovenia *
Item Lifting Bag
Type Pneumatic
Material 2 Ply Kevlar(R) with Neoprene
Reinforcement Kevlar(R)
Capacity (Tons) 3.1
Max. Lift Height (In.) 5-7/64
Collapsed Height (In.) 1.10
Extended Height (In.) 6.2
Air Required (Cu. Ft.) 0.53
Max. Pressure (PSI) 116
Burst Pressure (PSI) 464
Connector Type Multiple Options
Length (In.) 9
Width (In.) 9
* This product's country of origin is subject to change

Compliance and Restrictions