Check Availability
  • SIMPLE GREEN 

    Parts Washer, Aqueous, 60 Gal, 150 Lb

  • Item # 4NFU9
  • Mfr. Model # 0800000179260
  • (1)
Parts Washer, Aqueous, 60 Gal, 150 Lb
Qty
  • Web Price
    $1,777.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Simple Green® 60 Gallon Parts Washer saves time and effort when cleaning and degreasing industrial parts. The sturdy washer is made of heavy-duty industrial grade polyethylene plastic with a stainless steel work shelf. It has a load capacity of 200 lb and a fixed thermostat temperature of 105°F to deliver optimal cleaning performance. The Flexible Loc-Line® nozzle with polyester filament flow-through brush allows easy cleaning without damaging delicate parts. The unit is GFCI protected and comes with separate power switches for the heater and pump.

Key features:
• Made of heavy-duty industrial-grade polyethylene plastic
• Fixed thermostat is preset to deliver optimal cleaning temperature of 105° F
• Separate heater and pump controls with on/off indicators
• Stainless steel work shelf
• Fluid capacity: 45-60 gallons
• Load capacity: 200 lbs.
• Heater: 1000 watts / 230 VAC
• Pump: 115V / 60Hz or 230V / 50Hz models available
Show More Close
 

Technical Specifications

Item # 4NFU9
Mfr. Model # 0800000179260
UNSPSC #47121805
Shipping Weight 166.0 lbs
Country of Origin USA *
Item Parts Washer
Type Aqueous
Tank Capacity 60 gal.
Load Capacity (Lb.) 150
Tank Length (In.) 32
Tank Width (In.) 23-1/2
Nominal Tank Depth (In.) 9
Tank Height (In.) 9
Overall Length (In.) 40.5
Overall Width (In.) 30
Overall Height (In.) 39
Output Frequency (Hertz) 60
Output Watts 1000
Temp. Range (F) Fixed At 105
Pump Size 115 Volt Industrial Grade Pump with Seals
Voltage 120
Heater Type 1000 Watt with Separate Switch
Filtration User Changeable
Construction Industrial Grade Polyethylene Plastic
For Use With 3UP40 or 6WB64
Includes Stainless Steel Work Shelf, Non-Adjustable Backup Thermostat, and Filter Housing with 50 Micron Filter
* This product's country of origin is subject to change

Welcome Sign In