Check Availability
  • SIMPLE GREEN 

    Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Concentrated, 1 EA

  • Item # 6CMU7
  • Mfr. Model # 0100000113455
Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Concentrated, 1 EA
Qty
  • Web Price
    $989.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Extreme Simple Green® Aircraft and Precision Cleaner cleans and degreases without corrosive chemicals. Its high soil capacity, superior grease-cutting ability and clean rinsing formula prevents redeposition of soils, ensuring fast precision cleaning.


Key features:
• Cuts through tough, built-up grease, oil, dirt, and more without corrosive chemicals
• Meets a variety of aircraft testing specifications
• High soil capacity, superior grease-cutting ability and clean rinsing formula
• Cost effective concentrate can be used manually or with cleaning equipment
• Extreme Simple Green Aircraft & Precision Cleaner is ideal for use on engines, aircraft, vehicles, metals, plastics, high-tech alloys and more. Safe for structural metals, hoses, seals and factory finishes.

Where to use:
• Ideal for a wide range of industries including aviation, oil, gas, power, mining, manufacturing, automotive, transportation and engineering
• Cut through tough grease, oils, built-up grime and residue on aircraft, equipment, engines, machinery, vehicles, wind turbines and more
• Clean and maintain structural metals, hoses, seals, and factory finishes without risk of hydrogen embrittlement or corrosion
• Clean rinsing formula is perfect for surface-prep prior to painting, plating or welding and leaves surfaces perfectly finished for parts assembly, waxing and more
• The concentrated formula, available in the gallon or larger sizes, is easily and economically diluted for use in cleaning equipment such as floor scrubbers, dip tanks, carpet extractors, pressure washers, parts washers, rack systems and foamers

Directions for use:
• For cleaning anything other than factory-finished aircraft surfaces, always spot test first. For best results dilute the concentrate with softened/distilled or demineralized ambient temperature water whenever possible.
• Do not allow product to dry on surface. Do not clean over asphalt.
• Maximum dilution for non-corrosion to metals is 1:13 (7.1% solution)

Dilution instructions:
Heavy Cleaning - Heavily soiled aircraft leading edges, blow-by, belly oil, wax remover, and as a soak for gasket adhesives removal: 1 Part Extreme Simple Green to 1 Part Water
Medium Cleaning - Parts washing, engine cleaning, concrete cleanup, heavily soiled floors, traffic areas, and tool clean-up: 1 Part Extreme Simple Green to 3 Parts Water
Light Cleaning - General hand wash of aircraft and vehicles routine cleanings of floors, and regular maintenance of walls, counters and more: 1 Part Extreme Simple Green to 13 Parts Water

Application instructions:
1) Dilute Extreme Simple Green with water per chart on label.
2) Spray or sponge solution onto objects or dip them into the solution.
3) Allow product to penetrate the soil. Heavy soils may require scrubbing.
4) Damp wipe or rinse with water.
5) Repeat if needed.
Show More Close
 

Technical Specifications

Item # 6CMU7
Mfr. Model # 0100000113455
UNSPSC #47131805
Shipping Weight 500.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:10 to 1:50
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical Alcohol
Chemical Series No Series
Cleaner Application Aircraft, Facility Maintenance, Equipment/Machinery, Fleet/Vehicle, Parts Washing
Cleaner Solvent Base Non-Solvent
VOC Content 313g/L
Standards Boeing Spec D6-17487P for Aircraft Exterior and General Cleaning, HMIS, NFPA
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov