Check Availability
  • SIMPLE GREEN 

    Non-Solvent Cleaner/Degreaser, 20 oz. Aerosol Can

  • Item # 22NX98
  • Mfr. Model # 0610001219010
  • (2)
Non-Solvent Cleaner/Degreaser, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Water-based liquid concentrate has no added fragrance or color and is nontoxic, biodegradable, nonhazardous, phosphate-free, and VOC compliant. NSF A1 A2, A4, A8, B1, and C1 rated.
Show More Close
 

Technical Specifications

Item # 22NX98
Mfr. Model # 0610001219010
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 54g/L
Net Weight 20 oz.
RTU Yield per Container 20 oz
Contains Butane, Citric Acid, Ethoxylated Alcohol, L-Glutamate, Propane, Sodium Carbonate, Sodium Citrate, Tetrasodium N,N-Bis(Carboxymethyl), Water
Standards NSF A1 A2, A4, A8, B1, C1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms