Check Availability
  • SIMPLE GREEN 

    Non-Solvent Cleaner/Degreaser, 24 oz. Bottle

  • Item # 22C619
  • Mfr. Model # 3010001214002
Non-Solvent Cleaner/Degreaser, 24 oz. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Water-based liquid concentrate is nontoxic, biodegradable, nonhazardous, phosphate-free, and VOC compliant. Crystal Simple GreenĀ® has no added fragrance or color and is NSF A1 A2, A4, A8, B1, and C1 rated.
Show More Close
 

Technical Specifications

Item # 22C619
Mfr. Model # 3010001214002
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Cleaner Container Type Bottle
Cleaner Container Size 24 oz.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Contains No VOC
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 0%
RTU Yield per Container Up to 5.8 gal.
Contains Citric Acid, Colorant, Ethoxylated Alcohol, Fragrance, Isothiazolinone Mixture, N-Bis(Carboxymethyl)-L-Glutamate, Proprietary Mixture, Sodium Carbonate, Sodium Citrate, Tetrasodium N, Water
Standards Safer Choice, Meets U.S. EPA Safer Product Standards
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change