Check Availability
  • SIMPLE GREEN 

    Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Concentrated, 1 EA

  • Item # 22C617
  • Mfr. Model # 0600000119055
Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Concentrated, 1 EA
Qty
  • Web Price
    $776.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simple Green® Industrial Cleaner and Degreaser is a safer alternative to toxic cleaners, bleaches, and solvents. The concentrated formula cleans, degreases and deodorizes without harsh chemicals. The trusted formula is non-toxic, non-abrasive, non-corrosive and safe for use on all washable surfaces such as counters, sinks, floors, equipment, engines, vehicles, and more.

• Orally non-toxic and readily biodegradable formula
• Safer alternative to caustic cleaners and solvents
• Cost-effective concentrate can be used manually or with cleaning equipment

Directions for use:

Dilute with ambient water. Apply to soiled surfaces, allow time to penetrate dirt, grease or oil; rinse with water at highest available pressure. Heavily impacted soils may need agitation or second application. Do not allow product to dry on surface.

Dilution Instructions:

Heavy Cleaning—Thick grease, oil, carbon and soot, baked-on soils, tough soils lodged in porous surfaces: Full-Strength to 10 Parts Water
Medium Cleaning—Greases and oils, most metal working fluids, hydraulic fluids, dirt, grime, food residue: 10 to 30 Parts Water
Light Cleaning—Dusts, particulates, very light oils: 30+ Parts Water
Mechanical Assistance—Scrubbing, brushing, pressure, steam, heat, air agitation, etc.: 20 to 30 Parts Water
Show More Close
 

Technical Specifications

Item # 22C617
Mfr. Model # 0600000119055
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 515.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:10 to 1:30
Cleaner NSF Rating A1, A2, A4, A8, B1, C1
Cleaner Form Liquid
Primary Chemical Alcohol
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Cleaner Solvent Base Non-Solvent
VOC Content 0%
Standards NSF A1 A2, A4, A8, B1, C1
Item Cleaner/Degreaser
* This product's country of origin is subject to change