Check Availability
  • SIMPLE GREEN 

    Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Concentrated, 1 EA

  • Item # 22C615
  • Mfr. Model # 0610000619128
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Concentrated, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Crystal Simple Green® Industrial Cleaner and Degreaser is a powerful, industrial-strength cleaner and degreaser with no added color or scent. The non-toxic and non-flammable formula clings to hard to reach areas and rinses cleanly. Can be used full-strength or in various dilutions on water-safe surfaces, including metal, concrete, rubber, synthetic and plastic.

• Nontoxic and readily biodegradable formula is VOC-compliant, butyl-free and phosphate-free
• NSF rated for A1, A2, A4, A8, B1 and C1

Directions for use:

Dilute with ambient water. Apply to soiled surfaces, allow time to penetrate dirt, grease or oil; rinse with water at highest available pressure. Heavily impacted soils may need agitation or second application. Do not allow product to dry on surface.

Dilution Instructions:

Heavy Cleaning - Thick grease, oil, carbons and soot, baked-on soils, tough soils lodged in porous surfaces: Up to 15 Parts Water
Medium Cleaning - Greases and oils, most metal working fluids, hydraulic fluids, dirt, grime, food residue: 15-30 Parts Water
Light Cleaning - Dusts, particulates, very light oils: 30+ Parts Water
Mechanical Assistance - Scrubbing, brushing, pressure, steam, heat, air agitation, etc.: 25-30 Parts Water
Glass, mirrors, lenses, and reflective surfaces - 60+ Parts Water
Show More Close
 

Technical Specifications

Item # 22C615
Mfr. Model # 0610000619128
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 8.9 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:10 to 1:30
Cleaner NSF Rating A1, A2, A4, A8, B1, C1
Cleaner Form Liquid
Primary Chemical Alcohol
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Cleaner Solvent Base Non-Solvent
VOC Content 0%
Standards NSF A1 A2, A4, A8, B1, C1
Item Cleaner/Degreaser
* This product's country of origin is subject to change