Check Availability
  • SIMPLE GREEN 

    Cleaner/Degreaser, 24 oz. Trigger Spray Bottle, Unscented Liquid, Concentrated, 1 EA

  • Item # 22C614
  • Mfr. Model # 0610001219024
Cleaner/Degreaser, 24 oz. Trigger Spray Bottle, Unscented Liquid, Concentrated, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simple Green® Industrial Cleaner and Degreaser is a safer alternative to toxic cleaners, bleaches, and solvents. The concentrated formula cleans, degreases and deodorizes without harsh chemicals. The trusted formula is non-toxic, non-abrasive, non-corrosive and safe for use on all washable surfaces such as counters, sinks, floors, equipment, engines, vehicles, and more.

• Powerful, all-purpose cleaning and degreasing with no added color or scent
• NSF Certified A1, A2, A4, A8, B1 and C1
• Nontoxic and readily biodegradable formula is VOC compliant, butyl-free and phosphate-free

Where to use:
• Ideal for a wide range of industries including manufacturing, MRO, food processing, mining, automotive, transportation and engineering
• Cuts through tough grease, oils, cutting fluids, built-up grime and residue on equipment, engines, machinery, vehicles, manufactured parts and more
• Cleans and deodorizes food residue, oils and grease from countertops, appliances, grills, vents, traps and trash cans
• Perfect for surface-prep prior to painting, plating or welding
• Concentrated formula is easily and economically diluted for office and building maintenance including kitchens, bathrooms, break rooms, offices and work floors
• Safe for use in cleaning equipment such as floor scrubbers, dip tanks, carpet extractors, pressure washers, parts washers, steam extractors and foamers
• Powerful enough for intense grime, yet gentle enough for continued maintenance

Directions for use:
Dilute with ambient water. Apply to soiled surfaces, allow time to penetrate dirt, grease or oil; rinse with water at highest available pressure. Heavily impacted soils may need agitation or second application. Do not allow product to dry on surface.

Dilution Instructions:
Heavy Cleaning - Thick grease, oil, carbons and soot, baked-on soils, tough soils lodged in porous surfaces: Up to 15 Parts Water
Medium Cleaning - Greases and oils, most metal working fluids, hydraulic fluids, dirt, grime, food residue: 15-30 Parts Water
Light Cleaning - Dusts, particulates, very light oils: 30+ Parts Water
Mechanical Assistance - Scrubbing, brushing, pressure, steam, heat, air agitation, etc.: 25-30 Parts Water
Glass, mirrors, lenses, and reflective surfaces - 60+ Parts Water
Show More Close
 

Technical Specifications

Item # 22C614
Mfr. Model # 0610001219024
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 1.75 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Trigger Spray Bottle
Cleaner Container Size 24 oz.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:10 to 1:30
Cleaner NSF Rating A1, A2, A4, A8, B1, C1
Cleaner Form Liquid
Primary Chemical Alcohol
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Cleaner Solvent Base Non-Solvent
VOC Content 0%
Standards NSF A1 A2, A4, A8, B1, C1
Item Cleaner/Degreaser
* This product's country of origin is subject to change