Check Availability
  • SIMPLE GREEN 

    Cleaner/Degreaser, 275 gal. Palletized Tank, Sassafrass Liquid, Concentrated, 1 EA

  • Item # 22C613
  • Mfr. Model # 2700000113275
Cleaner/Degreaser, 275 gal. Palletized Tank, Sassafrass Liquid, Concentrated, 1 EA
Qty
  • Web Price
    $3,672.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simple Green® Industrial Cleaner and Degreaser is a safer alternative to toxic cleaners, bleaches, and solvents. The concentrated formula cleans, degreases and deodorizes without harsh chemicals. The trusted formula is non-toxic, non-abrasive, non-corrosive and safe for use on all washable surfaces such as counters, sinks, floors, equipment, engines, vehicles, and more.

• Orally non-toxic and readily biodegradable formula
• Safer alternative to caustic cleaners and solvents
• Cost-effective concentrate can be used manually or with cleaning equipment

Where to use:
• Ideal for a wide range of industries including manufacturing, MRO, food processing, mining, automotive, transportation and engineering
• Cuts through tough grease, oils, cutting fluids, built-up grime and residue on equipment, engines, machinery, vehicles, manufactured parts and more
• Cleans and deodorizes food residue, oils and grease from countertops, appliances, grills, vents, traps and trash cans
• Perfect for surface-prep prior to painting, plating or welding
• Concentrated formula is easily and economically diluted for office and building maintenance including kitchens, bathrooms, break rooms, offices and work floors
• Safe for use in cleaning equipment such as floor scrubbers, dip tanks, carpet extractors, pressure washers, parts washers, steam extractors and foamers
• Powerful enough for intense grime, yet gentle enough for continued maintenance

Directions for use:
Can be used full-strength or in various dilutions with ambient water to replace most general and specialized cleaners, detergents, solvents, and degreasers.

Dilution Instructions:
Heavy Cleaning—Thick grease, oil, carbon and soot, baked-on soils, tough soils lodged in porous surfaces: Full-Strength to 10 Parts Water
Medium Cleaning—Greases and oils, most metal working fluids, hydraulic fluids, dirt, grime, food residue: 10 to 30 Parts Water
Light Cleaning—Dusts, particulates, very light oils: 30+ Parts Water
Mechanical Assistance—Scrubbing, brushing, pressure, steam, heat, air agitation, etc.: 20 to 30 Parts Water
Show More Close
 

Technical Specifications

Item # 22C613
Mfr. Model # 2700000113275
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 2496.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Palletized Tank
Cleaner Container Size 275 gal.
Fragrance Sassafrass
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:10 to 1:30
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical Alcohol
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Cleaner Solvent Base Non-Solvent
VOC Content 0%
Standards Safer Choice, Meets U.S. EPA Safer Product Standards
Item Cleaner/Degreaser
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.