Check Availability
  • SIMPLE GREEN 

    House and Siding Cleaner, 1 gal. Size, For Use On Home Exteriors Including Stucco, Vinyl Siding, Alu

  • Item # 3ANW5
  • Mfr. Model # 2310000418201
House and Siding Cleaner, 1 gal. Size, For Use On Home Exteriors Including Stucco, Vinyl Siding, Alu
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

House and siding cleaner is designed to be used in cleaning and degreasing applications with a pressure washer. It is also suitable for other outdoor applications such as cleaning decks, fences, and roofs.
Show More Close
 

Technical Specifications

Item # 3ANW5
Mfr. Model # 2310000418201
UNSPSC #47131821
Catalog Page 1594
Shipping Weight 9.6 lbs
Country of Origin USA *
Item House and Siding Cleaner
Size 1 gal.
For Use On Home Exteriors Including Stucco, Vinyl Siding, Aluminum, Painted Wood, Shake, Shingle or Panel Siding, Plastic and Painted or Treated, Wood Outdoor Furniture, Terra Cotta Roof Tiles, Arbors, Gazebos and More
Removes Environmental Pollution, Dirt and Grime from Vinyl, Aluminum Siding, Stucco, Terra Cotta Roof Tiles and Painted Wood
Container Type Jug
Recommended Dilution 1:10
RTU Yield per Container 11 gal.
Fragrance Odorless
* This product's country of origin is subject to change

Alternate Search Terms