Check Availability
  • SIMPLE GREEN 

    Heavy Duty Cleaner and Degreaser, 1 gal. Size, For Use On Construction and Landscaping Equipment, Bo

  • Item # 3ANW7
  • Mfr. Model # 2310000418203
Heavy Duty Cleaner and Degreaser, 1 gal. Size, For Use On Construction and Landscaping Equipment, Bo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty cleaner and degreaser concentrate can be used in a pressure washer.
Show More Close
 

Technical Specifications

Item # 3ANW7
Mfr. Model # 2310000418203
UNSPSC #47131821
Catalog Page 1594
Shipping Weight 9.7 lbs
Country of Origin USA *
Item Heavy Duty Cleaner and Degreaser
Size 1 gal.
For Use On Construction and Landscaping Equipment, Boats, RVs, Dirt Bikes & Motorcycles, ATVs, Campers, Bicycles, Outdoor Furniture, Sheds and Other Outdoor Surfaces Such as Patios, Driveways, Brick and Block Walls, Structures and More
Removes Oils, Grease, Soot and Ash, Exhaust, Sap, Pollen, Mold and Mildew Stains, Road Tar, and other Tough Soils
Container Type Jug
Recommended Dilution 1:10
RTU Yield per Container 11 gal.
Fragrance Fragrance Free
* This product's country of origin is subject to change

Alternate Search Terms