Check Availability
  • SIMONDS 

    Pipe Liner File, American, 14 In. L

  • Item # 5ZFY5
  • Mfr. Model # 73756060
Pipe Liner File, American, 14 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZFY5
Mfr. Model # 73756060
UNSPSC #27111902
Shipping Weight 1.57 lbs
Country of Origin Honduras *
Item Pipe Liner File
Pattern American
Profile Shape Half Round
Cut Type Double
Length 14"
Finish Black Oxide
Width 1-9/32"
Thickness 9/64"
Edges Single Cut
Teeth per Inch 18
Handle Design Tang
Application For Filing Weld Beads and Scale from Pipes
* This product's country of origin is subject to change

Compliance and Restrictions