Check Availability
  • SIMONDS 

    Knife File,American,Triangular,Bastard

  • Item # 5ZGE1
  • Mfr. Model # 78501600
Knife File,American,Triangular,Bastard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZGE1
Mfr. Model # 78501600
UNSPSC #27111902
Shipping Weight 0.26 lbs
Country of Origin India *
Item Knife File
Pattern American
Profile Shape Triangular
Cut Type Bastard
Length 6"
Finish Black Oxide
Diameter 27/32"
Thickness 13/64"
Teeth per Inch 26
Handle Design Tang
Application For Filing Slots, Keyways and Acute Angles
* This product's country of origin is subject to change

Compliance and Restrictions