Check Availability
  • SIMONDS 

    Knife File,Swiss,Rect.,#1/Double

  • Item # 38RL25
  • Mfr. Model # 84338000
Knife File,Swiss,Rect.,#1/Double
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RL25
Mfr. Model # 84338000
UNSPSC #27111902
Shipping Weight 0.11 lbs
Country of Origin Poland *
Item Knife File
Pattern Swiss
Profile Shape Rectangular
Profile Name Knife
Cut Type #1/Double
Length 6"
Finish Natural
Edges Un Cut
Handle Design None
Application Precision Craftsmen for Finishing Delicate and Intricate Parts
* This product's country of origin is subject to change

Compliance and Restrictions