Check Availability
  • SIMONDS 

    Knife File, Smooth/Double, 10inL, Nat.

  • Item # 38RK28
  • Mfr. Model # 73504000
Knife File, Smooth/Double, 10inL, Nat.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RK28
Mfr. Model # 73504000
UNSPSC #27111902
Shipping Weight 0.47 lbs
Country of Origin India *
Item Knife File
Pattern American
Profile Shape Rectangular
Profile Name Knife
Cut Type Smooth/Double
Length 10"
Finish Natural
Edges Single Cut
Handle Design None
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions