Check Availability
  • SIMONDS 

    Knife File,Bastard/Double,6inL,Nat.

  • Item # 38RK20
  • Mfr. Model # 73500000
Knife File,Bastard/Double,6inL,Nat.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RK20
Mfr. Model # 73500000
UNSPSC #27111902
Shipping Weight 0.12 lbs
Country of Origin India *
Item Knife File
Pattern American
Profile Shape Rectangular
Profile Name Knife
Cut Type Bastard/Double
Length 6"
Finish Natural
Edges Single Cut
Handle Design None
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions