Check Availability
  • SIMONDS 

    File Cleaner, 8-1/2 In.L, Steel Wire

  • Item # 38RK58
  • Mfr. Model # 73993000
File Cleaner, 8-1/2 In.L, Steel Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RK58
Mfr. Model # 73993000
UNSPSC #27111902
Shipping Weight 0.12 lbs
Country of Origin USA *
Item File Cleaner
Overall Length (In.) 8-1/2
Overall Width (In.) 1-5/8
Bristles Steel Wire
Handle Material Wood
Application For Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions