Check Availability
  • SIGNODE 

    Steel Strapping Combo Tool, Sealless

  • Item # 4NLJ8
  • Mfr. Model # SCM-58
Steel Strapping Combo Tool, Sealless
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SIGNODE® steel strapping combination sealless tool allows user to tension, crimp, and cut strapping with just 1 tool. Tensions 2 ends of strapping, then interlocks and crimps them to create a seal. Can be used for retensioning loose straps. Bronze and aluminum construction.
Show More Close
 

Technical Specifications

Item # 4NLJ8
Mfr. Model # SCM-58
UNSPSC #44102305
Catalog Page 1424
Shipping Weight 10.75 lbs
Country of Origin USA *
Item Steel Strapping Combo Tool
For Use With Steel
Style Sealless
For Strapping Width 5/8"
For Strapping Thickness Up to 0.023"
Material Steel
Notch Type 3 Key
Application Flat Surfaces
Weight 8.4 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms