Check Availability
  • SIGNODE 

    9900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 325 lb.

  • Item # 6BY59
  • Mfr. Model # M12350WH8
9900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 325 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SIGNODE® machine-grade plastic strapping has the same characteristics as most hand strapping, but with tighter tolerances for machines. 1/2" embossed polypropylene strapping can be used in most brands strapping machines.
Show More Close
 

Technical Specifications

Item # 6BY59
Mfr. Model # M12350WH8
UNSPSC #31151904
Catalog Page 1422
Shipping Weight 27.1 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 1/2"
Length 9900 ft.
Thickness 23.6 mil
Coil Width 8"
Core Dia. 8"
Break Strength 325 lb.
Color White
Application Machine Grade
For Use With Mfr. No. 430999, 44102305
* This product's country of origin is subject to change