Check Availability
  • SIGNODE 

    12,900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 250 lb.

  • Item # 4PU41
  • Mfr. Model # M09250WH8
12,900 ft. Plastic Strapping with Embossed Finish, White; Break Strength: 250 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SIGNODE® machine-grade plastic strapping has the same characteristics as most hand strapping, but with tighter tolerances for machines. 3/8" embossed polypropylene strapping can be used in most brands strapping machines.
Show More Close
 

Technical Specifications

Item # 4PU41
Mfr. Model # M09250WH8
UNSPSC #31151904
Catalog Page 1422
Shipping Weight 26.6 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polypropylene
Finish Embossed
Strap Width 3/8"
Length 12,900 ft.
Thickness 23.6 mil
Coil Width 8"
Core Dia. 8"
Break Strength 250 lb.
Color White
Application Light and Medium Duty, Machine Grade
For Use With Power Strapping Machines
* This product's country of origin is subject to change

Compliance and Restrictions