Check Availability
  • SIGMA-ALDRICH 

    Water For Ic, 2.5L, For Ion Chromatography

  • Item # 46AA65
  • Mfr. Model # 00612-2.5L
Water For Ic, 2.5L, For Ion Chromatography
Qty
  • Web Price
    $59.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Water for ion chromatography.
Show More Close
 

Technical Specifications

Item # 46AA65
Mfr. Model # 00612-2.5L
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Water For Ic
CAS Number 7732-18-5
Molecular Weight 18.02
Chemical Formula H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 2.5L
Chemical Family Type Solvents
Shelf Life 24 mo.
Special Information For Ion Chromatography
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.