Check Availability
  • SIGMA-ALDRICH 

    Triton X-100,Contain 100mL,CAS 9002-93-1

  • Item # 45ZH27
  • Mfr. Model # T8787-100ML
Triton X-100,Contain 100mL,CAS 9002-93-1
Qty
  • Web Price
    $58.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZH27
Mfr. Model # T8787-100ML
UNSPSC #41116011
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Triton X-100
CAS Number 9002-93-1
Chemical Formula T-Oct-C6H4-(OCH2CH2)xOH, x-9-10
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Special Information For Molecular Biology
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms