Check Availability
  • SIGMA-ALDRICH 

    Trimethyl Orthoacetate, 500mL

  • Item # 45ZT97
  • Mfr. Model # 237876-500ML
Trimethyl Orthoacetate, 500mL
Qty
  • Web Price
    $278.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZT97
Mfr. Model # 237876-500ML
UNSPSC #12352112
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Trimethyl Orthoacetate
Concentration 99%
CAS Number 1445-45-0
Molecular Weight 120.15
Chemical Formula CH3C(OCH3)3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms