Check Availability
  • SIGMA-ALDRICH 

    Trimethoprim Crystallized,CAS 738-70-5

  • Item # 45ZL87
  • Mfr. Model # 92131-1G
Trimethoprim Crystallized,CAS 738-70-5
Qty
  • Web Price
    $57.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZL87
Mfr. Model # 92131-1G
UNSPSC #51101530
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Trimethoprim Crystallized
Concentration Greater Than 99%
CAS Number 738-70-5
Molecular Weight 290.32
Chemical Formula C14H18N4O3
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms