Check Availability
  • SIGMA-ALDRICH 

    Total Dietary Fiber Assay Kit

  • Item # 45ZH11
  • Mfr. Model # TDF100A-1KT
Total Dietary Fiber Assay Kit
Qty
  • Web Price
    $737.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZH11
Mfr. Model # TDF100A-1KT
UNSPSC #41116011
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Total Dietary Fiber Assay Kit
Chemical Container Material Fiberboard
Chemical Container Type Box
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms