Check Availability
  • SIGMA-ALDRICH 

    Thionicotinamide Adenine Dinucleotide

  • Item # 45ZP81
  • Mfr. Model # T7375-25MG
Thionicotinamide Adenine Dinucleotide
Qty
  • Web Price
    $189.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZP81
Mfr. Model # T7375-25MG
UNSPSC #41106305
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Thionicotinamide Adenine Dinucleotide
Concentration 90%
CAS Number 4090-29-3
Molecular Weight 679.49
Chemical Formula C21H27N7O13SP2
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 25mg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms