Check Availability
  • SIGMA-ALDRICH 

    Sulfanilamide,Contain 500g,CAS 63-74-1

  • Item # 45ZE38
  • Mfr. Model # S9251-500G
Sulfanilamide,Contain 500g,CAS 63-74-1
Qty
  • Web Price
    $139.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZE38
Mfr. Model # S9251-500G
UNSPSC #12352111
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sulfanilamide
Concentration Greater Than 99%
CAS Number 63-74-1
Molecular Weight 172.2
Chemical Formula H2NC6H4SO2NH2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms