Check Availability
  • SIGMA-ALDRICH 

    Streptavidin, 1mg

  • Item # 45ZN98
  • Mfr. Model # 85878-1MG
Streptavidin, 1mg
Qty
  • Web Price
    $213.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZN98
Mfr. Model # 85878-1MG
UNSPSC #12352202
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Streptavidin
CAS Number 9013-20-1
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 1mg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Special Information From Streptomyces Avidinii
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms