Check Availability
  • SIGMA-ALDRICH 

    Sodium Pyruvate Bioxtra, 100g

  • Item # 45ZU21
  • Mfr. Model # P8574-100G
Sodium Pyruvate Bioxtra, 100g
Qty
  • Web Price
    $396.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZU21
Mfr. Model # P8574-100G
UNSPSC #12141806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Sodium Pyruvate Bioxtra
Concentration 99%
CAS Number 113-24-6
Molecular Weight 110.04
Chemical Formula CH3COCOONa
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms