Check Availability
  • SIGMA-ALDRICH 

    Sodium Iodoacetate,CAS 305-53-3

  • Item # 45ZL36
  • Mfr. Model # I2512-25G
Sodium Iodoacetate,CAS 305-53-3
Qty
  • Web Price
    $243.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45ZL36
Mfr. Model # I2512-25G
UNSPSC #12141806
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Sodium Iodoacetate
Concentration Greater Than 98%
CAS Number 305-53-3
Molecular Weight 207.93
Chemical Formula ICH2COONa
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms